Shop All Extension Taps
Osg
Thread Forming Tap, Bottoming, 0
Mfr # 8315653
Zoro # G9270466
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 8.50mm
- Tap Style Thread Forming
- Tap Chamfer Bottoming
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8315653
- Zoro # G9270466
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 8.50mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Overall Length | 150.00mm |
Thread Length | 38.00mm |
Pitch Diameter Limit | Not Rated |
Shank Length | 121.00 mm |
Tap Length Standard | JIS |
75% Thread Drill Size | 7/16 in |
55% Thread Drill Size | 11.30 mm |
Thread Size | M12x1.75 |
Square Size | 6.50 mm |
65% Thread Drill Size | 11.20 mm |
Size | M12 |
Description
Extension Tap, Thread Size M12x1.75, Overall Length 150.00 mm, Carbide, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Pad, Anti Vibration, Pk2 (4C973)
- MAYHEW Cats Paw Slotted SD, 7/32"x4" (45003)
- DIABLO Hole Saw 13/16" (DHS0813)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MHASD)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V (1625583225)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1295301)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (1299100)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide (1769301)
- Osg Extension Taps