Shop All Thread Forming Taps
Osg
Thread Forming Tap, 9/16"-18, Plug, TiN, 0 Flutes
Mfr # 1400149005
Zoro # G9263231
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Overall Length 3-19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400149005
- Zoro # G9263231
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Overall Length | 3-19/32" |
Shank Dia. | 0.429" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H4 |
Tap Dimension Type | Inch |
Tap Size | 9/16" |
65% Thread Drill Size | 13.65 mm |
Thread Size | 9/16"-18 |
55% Thread Drill Size | 13.75 mm |
Square Size | 0.3220 in |
75% Thread Drill Size | 13.55 mm |
Shank Length | 1 19/32 in |
Description
Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 37/64 in, Cobalt, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/8, 2 In Alum (GL6X2000T----01)
- HHIP 3 X 3 X 3" Ground Angle Plate Webbed End (3402-1053)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 8 (LU74R008)
- GEDORE Combination Wrench, 32mm (1 B 32)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- WIDIA Thread Forming Tap, #4-40, Plug, Uncoated, 4 Flutes (17000)
- Osg Taps