Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-36, Bottoming, TiN, 0 Flutes
Mfr # 1400116805
Zoro # G9257254
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-36
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400116805
- Zoro # G9257254
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-36 |
Thread Length | 3/4" |
Shank Dia. | 0.168" |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H10 |
Tap Dimension Type | Inch |
Tap Size | #8 |
75% Thread Drill Size | #29 |
Thread Size | #8-36 |
65% Thread Drill Size | 9/64 in |
55% Thread Drill Size | #27 |
Shank Length | 1 11/32 in |
Square Size | 0.1310 in |
Description
Thread Forming Tap, Thread Size #8-36, UNF, Overall Length 2 1/8 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 9/16 in. X 3/4 in. RotaLoc Annular Cutter (17118)
- IRWIN QUICK-GRIP C-CLAMP 6"" (225106)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 2300 bpm (CP7150K)
- BIG HORN Large Table Saw Push Button Switch with Emergency STOP Cover (18806)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104205)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102800)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126100)
- DRILLCO 1/2-13, HSS BOTTOMING TAP - 2000 (20A132CB)
- Osg Taps