Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-36, Bottoming, Oxide, 0 Flutes
Mfr # 1400116401
Zoro # G9670631
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8-36
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400116401
- Zoro # G9670631
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-36 |
Pitch Diameter Limit | H6 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Shank Dia. | 0.168" |
Thread Length | 3/4" |
Tap Size | #8 |
Thread Size | #8-36 |
65% Thread Drill Size | 9/64 in |
Square Size | 0.1310 in |
55% Thread Drill Size | #27 |
75% Thread Drill Size | #29 |
Shank Length | 1 11/32 in |
Description
Thread Forming Tap, Thread Size #8-36, UNF, Overall Length 2 1/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #74 (44344)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT13Z)
- KLEIN TOOLS Grip-It Strap Wrench Kit, 6-Inch and 12-Inch Handles, 2-Piece (SHBKIT)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (2867600)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102800)
- GWS TOOL GROUP 122267 Form Tool (122267)
- Osg Taps