Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-36, Bottoming, Bright, 0 Flutes
Mfr # 1400116000
Zoro # G9670726
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-36
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Shank Dia. 0.168"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400116000
- Zoro # G9670726
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-36 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Pitch Diameter Limit | H2 |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
Overall Length | 2-1/8" |
75% Thread Drill Size | #29 |
65% Thread Drill Size | 9/64 in |
Square Size | 0.1310 in |
Thread Size | #8-36 |
Shank Length | 1 11/32 in |
55% Thread Drill Size | #27 |
Description
Thread Forming Tap, Thread Size #8-36, UNF, Overall Length 2 1/8 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (360961)
- DRILLCO 3/16 X 4-1/2, ANCHOR DRILL -1800A (180A1124)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048SS)
- KODIAK CUTTING TOOLS .4785 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481201)
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes (1400138501)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, M24-2.00, Bottoming, V, 0 Flutes (1635024123)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (2866205)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104400)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes (1400141301)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006015)
- Osg Taps