Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-32, Plug, TiCN, 0 Flutes
Mfr # 1400115308
Zoro # G9255267
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400115308
- Zoro # G9255267
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Thread Length | 3/4" |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H4 |
Overall Length | 2-1/8" |
Tap Size | #8 |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1310 in |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 2964 Drill Size, Fraction, 04531 (400N129)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 1 Pockets (54160)
- EMUGE Spiral Flute Tap Semi-Bottoming, 3 Flutes (CU5332005013)
- HHIP 1/4 X 1/2 X 4" High Speed Steel Rectangular Tool Bit (2000-0220)
- OSG Thread Forming Tap, 5/16"-24, Plug, Bright, 0 Flutes (1400133800)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003308)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126300)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102700)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126305)
- SURTEK Carbon Steel Tap M6 X 1 (123833)
- Osg Thread Forming Taps