Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-32, Plug, Oxide, 0 Flutes
Mfr # 1400115301
Zoro # G9670823
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Finish Oxide
- Number of Flutes 0
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400115301
- Zoro # G9670823
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H4 |
Tap Size | #8 |
Shank Dia. | 0.168" |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
Shank Length | 1 9/32 in |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN MANUFACTURING 16 in. 40 oz. Commercial Ball Peen Hammer (15930)
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5213MH)
- JACOBS K7 Chuck Key (JCM3659P20)
- SOG Kilowatt(TM) Folding Knife w/Stripper (EL01-CP)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Oxide, 0 Flutes (1410101001)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405007208)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405006808)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105708)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114600)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- Osg Taps