Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes
Mfr # 1400115800
Zoro # G9670744
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400115800
- Zoro # G9670744
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H9 |
Thread Length | 3/4" |
Overall Length | 2-1/8" |
Shank Dia. | 0.168" |
Square Size | 0.1310 in |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" 24 TPI U-Shank Thin Metal Cutting Cobalt Steel Jig Saw Blade (DW3726-5)
- TESA BROWN & SHARPE Ruler, Steel, 6" (599-314-604)
- DEWALT Impact Driver Kit, Battery Included, 20 V, 1.3 Ah, 1/4 in Drive, Hex Drive, 3200 ipm (DCF787C1)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT (S-150)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002308)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (2866608)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126400)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410106000)
- Osg Taps