Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes
Mfr # 1400115500
Zoro # G9670805
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400115500
- Zoro # G9670805
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
Pitch Diameter Limit | H6 |
Overall Length | 2-1/8" |
Shank Dia. | 0.168" |
Tap Size | #8 |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
Shank Length | 1 9/32 in |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Torque Screwdriver Set, 1/4" Drive Size (0153-46T)
- BON TOOL Bon 11-253 Caulking Trowel, 3/8" Wood Handle (11-253)
- HUSQVARNA Electric Core Drill Dry/Wet Drilling, D Handle (DM 200)
- OLSON SAW Blade Band 1/8"X80" 14T (FB08580DB)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126608)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114708)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes (1400135601)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014204)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410101500)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1415001908)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- Osg Taps