Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes
Mfr # 1400114708
Zoro # G9255163
original price:
$17.62
4% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Thread Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400114708
- Zoro # G9255163
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Thread Length | 3/4" |
Tap Size | #8 |
Shank Dia. | 0.168" |
Pitch Diameter Limit | H7 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
65% Thread Drill Size | 3.50 mm |
Shank Length | 1 11/32 in |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1310 in |
Thread Size | #8-32 |
55% Thread Drill Size | 3.60 mm |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3035BC)
- AIRCAT 1 Hp 4" Composite Cut-Off Tool (6560)
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (39233D2B41325)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 33/64 (52433)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136600)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400135900)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105100)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- OSG Thread Forming Tap, #10-32, Modified Bottoming, TiCN, 0 Flutes (1625010324)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104500)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (2866205)
- Osg Thread Forming Taps