Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes
Mfr # 1400114601
Zoro # G9525092
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400114601
- Zoro # G9525092
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H6 |
Shank Dia. | 0.168" |
Overall Length | 2-1/8" |
Tap Size | #8 |
Thread Length | 3/4" |
Square Size | 0.1310 in |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
75% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.60 mm |
Shank Length | 1 11/32 in |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID23316)
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch for Delta 489105-00 & Ridgid / Ryobi 46023 (SW7A)
- OLSON COPING SAW BLADE ASST4PK (CP30000BL)
- KEO Drill/Countersink Bit, 90 Deg, #5, HSS, TiN (10590-TIN)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158108)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400112005)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100000)
- OSG Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes (1400110901)
- OSG Thread Forming Tap, M4-0.70, Plug, TiCN, 0 Flutes (1410102908)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, Oxide, 0 Flutes (1400155801)
- WIDIA Thread Forming Tap, 5/8"-11, Bottoming, Uncoated, 3 Flutes (17280)
- Osg Taps