Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes
Mfr # 1400114401
Zoro # G9525117
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400114401
- Zoro # G9525117
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Thread Length | 3/4" |
Tap Dimension Type | Inch |
Shank Dia. | 0.168" |
Tap Size | #8 |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H4 |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 11/32 in |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/4, Number of Flutes: 4 (28310)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Homeowner (64538GRA)
- TECHNIKS Spring Collet, TG100, 1/4 in. (04010-1/4)
- SIMONDS Round Handle Needle File, #2 (83545500)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (2867600)
- DRILLCO 8MM X 1.25, CARBON BOTTOM TAP - 2000C (20C080BB)
- Osg Thread Forming Taps