Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes
Mfr # 1400113901
Zoro # G9671006
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400113901
- Zoro # G9671006
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Size | #8 |
Shank Dia. | 0.168" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Size | #8-32 |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 5/16 in |
Square Size | 0.1310 in |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 6-PC PROGRIP LONG PICK SET (13095)
- WESTWARD Box End Wrench, 5/8", 11/16" Head Sizes (446G58)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-16)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT24)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400134505)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114708)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104500)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1405000208)
- OSG Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes (1410104600)
- OSG Thread Forming Tap, #6-32, Bottoming, V, 0 Flutes (1625063215)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400112005)
- Osg Taps