Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes
Mfr # 1400114600
Zoro # G9525101
original price:
$15.26
18% off
new price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400114600
- Zoro # G9525101
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Shank Dia. | 0.168" |
Pitch Diameter Limit | H6 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 11/32 in |
Thread Size | #8-32 |
Square Size | 0.1310 in |
55% Thread Drill Size | 3.60 mm |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06003)
- WIHA Single Precision Screwdriver, Slotted, 2 Slotted 5/64" (26023)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.019 (111101900)
- BOSCH Black Oxide Jobber Length Drill Bit 6pk. (BL4159)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1/4-18 Npt Drill Bit 7/16" Combo Pack (93202)
- Osg Taps