Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes
Mfr # 1400114400
Zoro # G9525126
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400114400
- Zoro # G9525126
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Size | #8 |
Thread Length | 3/4" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H4 |
Overall Length | 2-1/8" |
Shank Dia. | 0.168" |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
Square Size | 0.1310 in |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Shank Length | 1 11/32 in |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 6 Piece Metric T-Shape Key Set, 9510687 (009510687)
- JACOBS JKP 100-J33 High Precision Keyless 10mm Chuck (9680)
- DRILL AMERICA 1/4" Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD1/4ST)
- CAPRI TOOLS 1/4 in Drive 7 mm Universal Socket (1-2129)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (1410102705)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136100)
- OSG Thread Forming Tap, M10-1.25, Bottoming, Bright, 0 Flutes (1415310300)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400135200)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (1400120305)
- OSG Thread Forming Tap, M10-1.25, Bottoming, TiCN, 0 Flutes (1415004908)
- OSG Thread Forming Tap, M1.4-0.30, Modified Bottoming, V, 0 Flutes (1635014325)
- Osg Taps