Shop All Thread Forming Taps
Osg
Thread Forming Tap, 7/16"-20, Plug, TiN, 0 Flutes
Mfr # 1400142505
Zoro # G9266187
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Overall Length 3-5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400142505
- Zoro # G9266187
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Overall Length | 3-5/32" |
Tap Dimension Type | Inch |
Thread Length | 1-7/16" |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Pitch Diameter Limit | H11 |
Thread Size | 7/16"-20 |
Shank Length | 1 13/32 in |
65% Thread Drill Size | 10.50 mm |
Square Size | 0.2420 in |
55% Thread Drill Size | 10.60 mm |
75% Thread Drill Size | Z |
Description
Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 9/64 in, Cobalt, TiN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size Z, Thread Limit H11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Extraction Tool, Size 12, 6 In L, Yellow (R-9461)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1/2 (53432)
- VULCAN Bit Drill Hss 7Pc 1/16-1/4In (887000OR)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 6000 Lbf X 3000 FT [Each] (PULLTAPE-PT603)
- OSG Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes (1400157105)
- OSG Thread Forming Tap, 5/8"-18, Plug, V, 0 Flutes (1625058840)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes (2867605)
- OSG Thread Forming Tap, 7/16"-20, Plug, V, 0 Flutes (1625076248)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes (1400141301)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- REGAL CUTTING TOOLS Nut Tap, 1/2"-13, HSS (008852AS)
- Osg Thread Forming Taps