Shop All Thread Forming Taps
Osg
Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes
Mfr # 1400142600
Zoro # G9266205
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- List Number 14001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400142600
- Zoro # G9266205
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Overall Length | 3-5/32" |
Tap Size | 7/16" |
Shank Dia. | 0.323" |
Thread Length | 1-7/16" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H12 |
Square Size | 0.2420 in |
55% Thread Drill Size | 10.60 mm |
75% Thread Drill Size | Z |
Shank Length | 1 13/32 in |
65% Thread Drill Size | 10.50 mm |
Thread Size | 7/16"-20 |
Description
Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 9/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size Z, Thread Limit H12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m39x1.5 HSS Metric Hand Tap (DWTSMT39X1.5)
- KO-KEN Bit 4mm Hex 70mm 1/4 Hex Drive (121H.70-4)
- OSG Spiral Point Tap, Plug, 3 (34200701)
- JACOBS 34-06 Plain Bearing Heavy Duty 1/2" Chuck (JCM6295)
- OSG Thread Forming Tap, M22-2.50, Modified Bottoming, TiCN, 0 Flutes (1615022257)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110308)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136600)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (1400159608)
- OSG Thread Forming Tap, #8-32, Plug, TiCN, 0 Flutes (1400115308)
- WIDIA Thread Forming Tap, #6-32, Bottoming, Uncoated, 3 Flutes (17222)
- Osg Taps