Shop All Thread Forming Taps
Osg
Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes
Mfr # 1400142300
Zoro # G9261576
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400142300
- Zoro # G9261576
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Tap Size | 7/16" |
Pitch Diameter Limit | H9 |
Tap Dimension Type | Inch |
Thread Length | 1-7/16" |
Shank Dia. | 0.323" |
Overall Length | 3-5/32" |
65% Thread Drill Size | 10.50 mm |
75% Thread Drill Size | Z |
Square Size | 0.2420 in |
Shank Length | 1 13/32 in |
55% Thread Drill Size | 10.60 mm |
Thread Size | 7/16"-20 |
Description
Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 9/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size Z, Thread Limit H9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 6 TPI T-Shank Fast Cutting Cobalt Steel Jig Saw Blade (DW3750-5)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU76)
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, 2-1/4 in. (BB5379KIT)
- CLEVELAND Screw Machine Drill Bit, 8.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14813)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100205)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131300)
- OSG Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes (1400153800)
- OSG Thread Forming Tap, 5/8"-18, Plug, Oxide, 0 Flutes (1400153001)
- OSG Thread Forming Tap, 3/4"-10, Plug, TiN, 0 Flutes (1400155205)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130905)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014286)
- Osg Taps