Shop All Thread Forming Taps
Osg
Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes
Mfr # 1400141900
Zoro # G9261427
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Thread Length 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400141900
- Zoro # G9261427
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Thread Length | 1-7/16" |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H5 |
Tap Size | 7/16" |
Shank Length | 1 13/32 in |
Square Size | 0.2420 in |
Thread Size | 7/16"-20 |
75% Thread Drill Size | Z |
55% Thread Drill Size | 10.60 mm |
65% Thread Drill Size | 10.50 mm |
Description
Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 9/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size Z, Thread Limit H5, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x1" HSS Annular Cutter (DWC5-530-133)
- CRAFTSMAN Wrenches, 13mm 72 Tooth 12 Point Metric (CMMT42571)
- BLACK & DECKER Screw, 605256-01 (605256-01)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (17186)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157408)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes (1635010018)
- OSG Thread Forming Tap, M1.4-0.30, Bottoming, V, 0 Flutes (1635014315)
- OSG Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes (1400153800)
- OSG Thread Forming Tap, #2-56, Modified Bottoming, TiCN, 0 Flutes (1626000208)
- OSG Thread Forming Tap, #6-32, Bottoming, V, 0 Flutes (1625063215)
- Osg Thread Forming Taps