Shop All Thread Forming Taps
Osg
Thread Forming Tap, 7/16"-20, Bottoming, Bright, 0 Flutes
Mfr # 2867200
Zoro # G3691712
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2867200
- Zoro # G3691712
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H5 |
Tap Size | 7/16" |
Overall Length | 3-5/32" |
Thread Size | 7/16"-20 |
75% Thread Drill Size | 9.95 mm |
55% Thread Drill Size | 10.20 mm |
Shank Length | 1 23/32 in |
Square Size | 0.2420 in |
65% Thread Drill Size | 10.00 mm |
Description
Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- BOSCH 5-1/4InProgressorBi-MetalJigsawBld, PK100 (T345XF100)
- RAMSET Magnetic Pin Guide (19967)
- JONES STEPHENS E-Z Stroke Pipe Saw, 12" (S49008)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410106000)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102500)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M8 x 1.25mm (301125-0080)
- Osg Taps