Shop All Thread Forming Taps
Osg
Thread Forming Tap, #6-40, Plug, TiN, 0 Flutes
Mfr # 1400113805
Zoro # G9257193
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Thread Length 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400113805
- Zoro # G9257193
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-40 |
Thread Length | 11/16" |
Overall Length | 2" |
Pitch Diameter Limit | H10 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Thread Size | #6-40 |
Shank Length | 1 1/4 in |
Square Size | 0.1100 in |
65% Thread Drill Size | #32 |
55% Thread Drill Size | #31 |
75% Thread Drill Size | 1/8 in |
Description
Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENNSTEIG Auto adjustable center punch with a hand guard (RN430231)
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel (1792983)
- MARTIN TOOLS Pick Hammer, W/Hickory Handle, 18" (165G)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126108)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (2866608)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- DRILLCO 1/4-20, HSS TAPER TAPS - 2000 (20A116CT)
- Osg Taps