Shop All Thread Forming Taps
Osg
Thread Forming Tap, #6-40, Plug, TiCN, 0 Flutes
Mfr # 1400113608
Zoro # G9255066
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400113608
- Zoro # G9255066
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-40 |
Thread Length | 11/16" |
Shank Dia. | 0.141" |
Overall Length | 2" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H8 |
Tap Size | #6 |
75% Thread Drill Size | 1/8 in |
55% Thread Drill Size | #31 |
Square Size | 0.1100 in |
Thread Size | #6-40 |
65% Thread Drill Size | #32 |
Shank Length | 1 1/4 in |
Description
Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Concrete Saw, 9", 60V, Bonus Battery (DCS692X2)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (WS4)
- HOUGEN-OGURA 5/16 in. SB Round Die, 5/64-1/4THK (76313)
- WIHA 8 Piece T-Shape Hex Key Set, 33498 (33498)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.25 (8334)
- Osg Thread Forming Taps