Shop All Thread Forming Taps
Osg
Thread Forming Tap, #6-40, Plug, Bright, 0 Flutes
Mfr # 1400113500
Zoro # G9671067
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400113500
- Zoro # G9671067
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-40 |
Tap Size | #6 |
Shank Dia. | 0.141" |
Pitch Diameter Limit | H7 |
Thread Length | 11/16" |
Overall Length | 2" |
Tap Dimension Type | Inch |
75% Thread Drill Size | 1/8 in |
Square Size | 0.1100 in |
65% Thread Drill Size | #32 |
Shank Length | 1 1/4 in |
Thread Size | #6-40 |
55% Thread Drill Size | #31 |
Description
Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Straight-Shank Masonry Bit 5/16" X 6" Ram Tip Bit (RT- 5- 6)
- PROTO General Purpose Double Latch Tool Box with Tray, Steel, Red, 20" W x 8.5" D x 9.5" H (J9975R)
- PROTO Combination Wrench, 7-29/32" Length (J1213M-T500)
- RIDGID Nipple Chuck, 2-1/2 In (419)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136100)
- OSG Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes (1400153800)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes (1400143105)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102805)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558878)
- Osg Thread Forming Taps