Shop All Thread Forming Taps
Osg
Thread Forming Tap, #6-40, Bottoming, TiN, 0 Flutes
Mfr # 1400112605
Zoro # G9254874
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400112605
- Zoro # G9254874
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-40 |
Shank Dia. | 0.141" |
Pitch Diameter Limit | H7 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
75% Thread Drill Size | 1/8 in |
Shank Length | 1 9/32 in |
Thread Size | #6-40 |
Square Size | 0.1100 in |
65% Thread Drill Size | 3.22 mm |
55% Thread Drill Size | #30 |
Description
Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drift Punch, 3/16 In Tip, 10 1/8 In L (2AJC2)
- MILWAUKEE TOOL 10/14 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0551)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2080)
- LEATHERMAN Sidekick SS Multi Tool (831428)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (2866608)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405006808)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- REGAL CUTTING TOOLS 3/8"-16 NC H7 Bottom SuperTuf MF-DA Forming Tap with TiCN (077970MS)
- Osg Thread Forming Taps