Shop All Thread Forming Taps
Osg
Thread Forming Tap, #6-40, Bottoming, Bright, 0 Flutes
Mfr # 1400112100
Zoro # G9671322
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400112100
- Zoro # G9671322
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-40 |
Pitch Diameter Limit | H2 |
Shank Dia. | 0.141" |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Thread Length | 11/16" |
Square Size | 0.1100 in |
75% Thread Drill Size | 1/8 in |
65% Thread Drill Size | 3.22 mm |
Shank Length | 1 9/32 in |
Thread Size | #6-40 |
55% Thread Drill Size | #30 |
Description
Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12V 1/4" Cordless Brushless Impact Driver Kit (PS42-02)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- PROTO 3/8 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J7022M)
- DYNABRADE Contact Arm Assembly For 11X731, 11X732 (11216)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102700)
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes (1400102501)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105208)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- OSG Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes (1400107700)
- OSG Thread Forming Tap, #4-40, Bottoming, Oxide, 0 Flutes (1400105701)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119008)
- Osg Thread Forming Taps