Shop All Thread Forming Taps
Osg
Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes
Mfr # 1400112005
Zoro # G9257157
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- List Number 14001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400112005
- Zoro # G9257157
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H10 |
Thread Length | 11/16" |
Shank Dia. | 0.141" |
Tap Size | #6 |
Shank Length | 1 1/4 in |
Square Size | 0.1100 in |
Thread Size | #6-32 |
75% Thread Drill Size | 3.10 mm |
55% Thread Drill Size | 3.20 mm |
65% Thread Drill Size | 3.15 mm |
Description
Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (ZWEFR14MAT-7' 9)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92122)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.00mm (112102000)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400159808)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014286)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (2864408)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400104905)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400141900)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131400)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (1400145000)
- Osg Taps