Shop All Thread Forming Taps
Osg
Thread Forming Tap, #6-32, Plug, TiCN, 0 Flutes
Mfr # 1400111408
Zoro # G9254664
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400111408
- Zoro # G9254664
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-32 |
Thread Length | 11/16" |
Tap Size | #6 |
Shank Dia. | 0.141" |
Overall Length | 2" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H4 |
Shank Length | 1 1/4 in |
65% Thread Drill Size | 3.15 mm |
75% Thread Drill Size | 3.10 mm |
Thread Size | #6-32 |
Square Size | 0.1100 in |
55% Thread Drill Size | 3.20 mm |
Description
Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX 37" Black Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-1)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 21/32 (53442)
- GREY PNEUMATIC 3/8" Drive x 1/4" Hex Driver 4" Length (19084F)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 7/32 (44414)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (1410102705)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1405004108)
- OSG Thread Forming Tap, M6-0.75, Bottoming, V, 0 Flutes (1635067517)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115800)
- OSG Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes (1400157105)
- OSG Thread Forming Tap, 3/8"-16, Plug, TiCN, 0 Flutes (1400136608)
- OSG Thread Forming Tap, #5-40, Bottoming, V, 0 Flutes (1625054015)
- Osg Thread Forming Taps