Shop All Thread Forming Taps
Osg
Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes
Mfr # 1400110705
Zoro # G5726901
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Thread Length 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400110705
- Zoro # G5726901
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-32 |
Thread Length | 11/16" |
Shank Dia. | 0.141" |
Overall Length | 2" |
Tap Size | #6 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H6 |
Shank Length | 1 9/32 in |
55% Thread Drill Size | 3.20 mm |
75% Thread Drill Size | 3.10 mm |
Thread Size | #6-32 |
65% Thread Drill Size | 3.15 mm |
Square Size | 0.1100 in |
Description
Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Router Bit Set, 6 Pc (16Y554)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4612)
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-28, 2 Flutes (T/A57139)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-3/32" L (ZM60)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiN, 0 Flutes (1410100005)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105908)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400120200)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410106000)
- OSG Thread Forming Tap, #1-72, Bottoming, Bright, 0 Flutes (1400101800)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102805)
- Osg Thread Forming Taps