Shop All Thread Forming Taps
Osg
Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes
Mfr # 1400110205
Zoro # G3097245
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400110205
- Zoro # G3097245
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H5 |
Shank Dia. | 0.141" |
Thread Length | 11/16" |
Tap Size | #6 |
Overall Length | 2" |
65% Thread Drill Size | 3.15 mm |
75% Thread Drill Size | 3.10 mm |
Square Size | 0.1100 in |
Shank Length | 1 9/32 in |
Thread Size | #6-32 |
55% Thread Drill Size | 3.20 mm |
Description
Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H5, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 2-3/4" Striking Face Box Wrench, 45° Offset Head (66888)
- TEKTON 6-in-1 Phillips/Slotted Driver (#1 x 3/16 in., #2 x 1/4 in., Red) (DMS18010)
- GREENLEE Hole Saw, 1-1/8 in. Dia., Variable Pitch (825-1-1/8)
- VEGA Hts-6 Socket Bit x 1-1/4" - 3/8" Sq Dr (232HTS6SB)
- OSG Thread Forming Tap, #8-32, Plug, TiCN, 0 Flutes (1400115308)
- OSG Thread Forming Tap, M8-1.25, Plug, TiN, 0 Flutes (1410104605)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410106000)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405009308)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157308)
- OSG Thread Forming Tap, #3-48, Bottoming, Bright, 0 Flutes (1400103800)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136200)
- Osg Thread Forming Taps