Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/8"-18, Plug, Oxide, 0 Flutes
Mfr # 1400153001
Zoro # G9264333
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Plug
- Tap Finish Oxide
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400153001
- Zoro # G9264333
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Tap Dimension Type | Inch |
Thread Length | 1-13/16" |
Tap Size | 5/8" |
Shank Dia. | 0.480" |
Pitch Diameter Limit | H8 |
Overall Length | 3-13/16" |
Thread Size | 5/8"-18 |
65% Thread Drill Size | 15.25 mm |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 15.30 mm |
Square Size | 0.3600 in |
75% Thread Drill Size | 15.15 mm |
Description
Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw, 2 in. Dia., Variable Pitch (825-2)
- DYNAMIC Tools 2-3/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025570)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54617)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15MM HEX DRIVER IM (GP2915M)
- OSG Thread Forming Tap, M2-0.40, Bottoming, Oxide, 0 Flutes (1410100401)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102300)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 3 Flutes (1400130808)
- OSG Thread Forming Tap, #4-48, Bottoming, TiCN, 0 Flutes (1400106808)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102508)
- OSG Thread Forming Tap, M22-2.00, Plug, V, 0 Flutes (1635022242)
- Osg Taps