Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/8"-18, Bottoming, Bright, 0 Flutes
Mfr # 1400152400
Zoro # G9267483
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Pitch Diameter Limit H11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400152400
- Zoro # G9267483
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Pitch Diameter Limit | H11 |
Tap Size | 5/8" |
Overall Length | 3-13/16" |
Tap Dimension Type | Inch |
Shank Dia. | 0.480" |
Thread Length | 1-13/16" |
Square Size | 0.3600 in |
Thread Size | 5/8"-18 |
55% Thread Drill Size | 15.30 mm |
65% Thread Drill Size | 15.25 mm |
Shank Length | 1 21/32 in |
75% Thread Drill Size | 15.15 mm |
Description
Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Push-Button Replacement Set for 86/87 25 (87 09 01)
- VIM 38'' DR HAND IMPACT DRIVER BIT SET (VIMIMP600)
- STANLEY Stanley 11-515 Standard Razor Blades (100 Pack) (11-515)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14096)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (2866608)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005608)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- DRILLCO 18MM-2.50 4FL TAPER TAP - 2800 (28A180AT)
- Osg Thread Forming Taps