Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes
Mfr # 1400150601
Zoro # G9267255
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400150601
- Zoro # G9267255
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Tap Dimension Type | Inch |
Shank Dia. | 0.480" |
Thread Length | 1-13/16" |
Tap Size | 5/8" |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H11 |
Thread Size | 5/8"-11 |
65% Thread Drill Size | 14.80 mm |
Square Size | 0.3600 in |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 15.00 mm |
75% Thread Drill Size | 37/64 in |
Description
Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-630)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 1/4 in Tip, 2 21/32 in L (45508)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- DRILL AMERICA #1-60, Number of Flutes: 2 (KFD115J-SET)
- OSG Thread Forming Tap, 3/8"-16, Plug, TiN, 3 Flutes (1400136705)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110205)
- OSG Thread Forming Tap, #10-32, Modified Bottoming, TiCN, 0 Flutes (1625010324)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1405000208)
- WALTER Walter Prototyp - Advance (7427645)
- Osg Taps