Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes
Mfr # 1400150201
Zoro # G9263581
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400150201
- Zoro # G9263581
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Tap Dimension Type | Inch |
Thread Length | 1-13/16" |
Tap Size | 5/8" |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H7 |
Shank Dia. | 0.480" |
Square Size | 0.3600 in |
Thread Size | 5/8"-11 |
55% Thread Drill Size | 15.00 mm |
75% Thread Drill Size | 37/64 in |
65% Thread Drill Size | 14.80 mm |
Shank Length | 1 21/32 in |
Description
Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H7, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #41 2-3/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT9)
- DRILL AMERICA 51/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD51/64)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3928F)
- SUPERIOR TILE CUTTER AND TOOLS A Type Handle for Tile Cutters (ST070)
- OSG Thread Forming Tap, M8-1.25, Plug, TiCN, 0 Flutes (1410104708)
- OSG Thread Forming Tap, 5/8"-18, Plug, V, 0 Flutes (1625058840)
- OSG Thread Forming Tap, M12-1.25, Modified Bottoming, TiCN, 0 Flutes (1615012250)
- OSG Thread Forming Tap, #2-56, Modified Bottoming, TiCN, 0 Flutes (1626000208)
- OSG Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes (1635010018)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400134600)
- DRILLCO 3/8-16, HSS PLUG TAPS - 2000 (20A124CP)
- Osg Thread Forming Taps