Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-24, Plug, V, 0 Flutes
Mfr # 1605056447
Zoro # G0214370
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- List Number 16050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1605056447
- Zoro # G0214370
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Thread Length | 1-3/8" |
Tap Dimension Type | Inch |
Overall Length | 3.540" |
Pitch Diameter Limit | H7 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
75% Thread Drill Size | 7.40 mm |
Square Size | 0.2380 in |
Tap Length Standard | DIN |
65% Thread Drill Size | 7.45 mm |
Thread Size | 5/16"-24 |
55% Thread Drill Size | 19/64 in |
Shank Length | 2 5/32 in |
Description
Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 M10X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521110X40)
- KLEIN TOOLS Wire Rope Punch, 5/8-Inch (7WRP16)
- INSIZE Inside Micrometer, 2 to 2.8" Range (3128-28)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (2867600)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126108)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 3 Flutes (1400126405)
- DRILLCO 3/4-16, NITRO PLUG TAP - 2000N (20N148FP)
- Osg Taps