Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-24, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1605056245
Zoro # G9248495
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Overall Length 90.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1605056245
- Zoro # G9248495
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Overall Length | 90.00mm |
Tap Size | 5/16" |
Thread Length | 1-1/8" |
Shank Dia. | 0.318" |
Pitch Diameter Limit | H5 |
Tap Dimension Type | Inch |
Shank Length | 2 5/32 in |
Square Size | 0.2380 in |
Thread Size | 5/16"-24 |
Tap Length Standard | DIN |
75% Thread Drill Size | 7.40 mm |
65% Thread Drill Size | 7.45 mm |
55% Thread Drill Size | 19/64 in |
Description
Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H5, Class of Fit 3B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50014)
- CRESCENT LUFKIN CS TAPE MEASR 25' (L1025C)
- KO-KEN Socket Driver 7mm 6 Point 235mm (167M-7)
- RIDGID Switch Assembly, for Model 1822-I (20133)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiN, 0 Flutes (1410100005)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1625004403)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143900)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (1400114305)
- OSG Thread Forming Tap, 1/4"-20, Plug, V, 0 Flutes (1605014246)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158108)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, TiN, 0 Flutes (19842)
- Osg Taps