Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-24, Bottoming, V, 0 Flutes
Mfr # 1605056217
Zoro # G0214818
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Bottoming
- Tap Finish V
- Number of Flutes 0
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1605056217
- Zoro # G0214818
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Thread Length | 1-3/8" |
Pitch Diameter Limit | H7 |
Tap Dimension Type | Inch |
Shank Dia. | 0.318" |
Overall Length | 3.540" |
Tap Size | 5/16" |
55% Thread Drill Size | 19/64 in |
65% Thread Drill Size | 7.45 mm |
Tap Length Standard | DIN |
Thread Size | 5/16"-24 |
75% Thread Drill Size | 7.40 mm |
Shank Length | 2 5/32 in |
Square Size | 0.2380 in |
Description
Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive Impact Socket 1 5/8 in Size 6 pt Standard Depth, Black Oxide (21WN25)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.375In (A-170)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 1, PR (B-123-H1-M)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 2.00mm (C11362)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400114601)
- OSG Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes (1410104600)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (2865205)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157308)
- OSG Thread Forming Tap, 1/4"-28, Plug, V, 0 Flutes (1605014846)
- OSG Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes (1635010018)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- Osg Thread Forming Taps