Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-24, Bottoming, TiN, 0 Flutes
Mfr # 1400133105
Zoro # G9259092
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400133105
- Zoro # G9259092
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Thread Length | 1-1/8" |
Shank Dia. | 0.318" |
Pitch Diameter Limit | H6 |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Tap Size | 5/16" |
75% Thread Drill Size | 7.40 mm |
55% Thread Drill Size | 19/64 in |
Shank Length | 1 19/32 in |
Thread Size | 5/16"-24 |
65% Thread Drill Size | 7.45 mm |
Square Size | 0.2380 in |
Description
Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Cobalt, TiN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1420-45)
- PLATT Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3"D (303)
- M.A. FORD Twister Gp 5X Drill, 8.10Mm (22431890)
- CASE Peanut Red Stainless Steel Pocket Knife (781)
- OSG Thread Forming Tap, #2-56, Modified Bottoming, TiCN, 0 Flutes (1626000208)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400134805)
- OSG Thread Forming Tap, M4-0.70, Plug, TiCN, 0 Flutes (1410102908)
- OSG Thread Forming Tap, M10-1.50, Plug, Oxide, 0 Flutes (1410105201)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (2865205)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (1400145100)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- Osg Taps