Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-24, Bottoming, TiN, 0 Flutes
Mfr # 1400133005
Zoro # G5772803
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Overall Length 2-23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400133005
- Zoro # G5772803
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Thread Length | 1-1/8" |
Tap Size | 5/16" |
Pitch Diameter Limit | H5 |
55% Thread Drill Size | 19/64 in |
Shank Length | 1 19/32 in |
Square Size | 0.2380 in |
Thread Size | 5/16"-24 |
75% Thread Drill Size | 7.40 mm |
65% Thread Drill Size | 7.45 mm |
Description
Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Cobalt, TiN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H5, Class of Fit 3B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION INSTRUMENTS Flex Head Split Beam Click Wrench 120 To 600 In./Lbs, 3/8" Drive (PREC2FR600H)
- ZORO SELECT Router Bit Set, Raised Panel, 1/2S, 3 Pc (16Y604)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792826)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 3/4" x 2" (HCL.3/4)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes (1400141301)
- OSG Thread Forming Tap, #4-40, Bottoming, Oxide, 2 Flutes (1400105301)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119108)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (1410102705)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405007208)
- OSG Thread Forming Tap, #10-24, Bottoming, Oxide, 0 Flutes (1400117901)
- DRILLCO 3/8-16, HSS PLUG TAPS H-3 - 2000E (20E124CP)
- Osg Thread Forming Taps