Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes
Mfr # 2866400
Zoro # G3723072
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Pitch Diameter Limit H5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2866400
- Zoro # G3723072
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Pitch Diameter Limit | H5 |
Tap Size | 5/16" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
55% Thread Drill Size | 9/32 in |
75% Thread Drill Size | I |
Square Size | 0.2380 in |
Shank Length | 1 19/32 in |
65% Thread Drill Size | J |
Thread Size | 5/16"-24 |
Description
Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11/32" 12 Point Long Pattern Combination Wrench (81653)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-C-PZDX-5PK)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (4000)
- BOSCH Dot Laser, Interior, Green, 125ft. (GPL100-50G)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405009308)
- OSG Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes (1410103100)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes (1410107608)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100000)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400135900)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Oxide, 0 Flutes (1400126101)
- OSG Thread Forming Tap, 5/8"-18, Plug, V, 0 Flutes (1625058840)
- Osg Taps