Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-18, Plug, V, 0 Flutes
Mfr # 1625051647
Zoro # G0215868
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1625051647
- Zoro # G0215868
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 3.540" |
Pitch Diameter Limit | H7 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Thread Length | 1-13/16" |
Tap Size | 5/16" |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 7.30 mm |
Tap Length Standard | DIN |
Square Size | 0.2380 in |
75% Thread Drill Size | 7.20 mm |
55% Thread Drill Size | 7.40 mm |
Shank Length | 2 5/32 in |
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Safety Knife, Self-Retracting, Multipurpose, Straight Steel Blade, Plastic Handle, Blue/Black (22XP79)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 30 TPI (MDR-30-HSB-CP)
- APEX TOOL GROUP PLIERS COMBO SNAP RING FIX TIP 12 PC (GWR3495)
- ULTRA-DEX USA Carbide Insert, Trigon, 4, WCMX, 3, Carbide (WCMX 433 UD2)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104205)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126400)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- Osg Taps