Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes
Mfr # 1400131400
Zoro # G9258514
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400131400
- Zoro # G9258514
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Shank Dia. | 0.318" |
Overall Length | 2-23/32" |
Shank Length | 1 19/32 in |
Thread Size | 5/16"-18 |
75% Thread Drill Size | 7.20 mm |
55% Thread Drill Size | 7.40 mm |
65% Thread Drill Size | 7.30 mm |
Square Size | 0.2380 in |
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wood Folding Rule, Inside Reading (900-6)
- PERFORMANCE TOOL 22-Pc Sae 1/4 In Dr. Sae Socket Set Tool Set, W36901 (W36901)
- RIDGID Case, Rp330 Carrying (27933)
- AVK Thread Conversion Kit, 1/4-20, UNC, 1 pcs. (AA271-420)
- OSG Thread Forming Tap, 3/4"-10, Plug, Oxide, 0 Flutes (1400154501)
- OSG Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes (1400153800)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1626001908)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (2866208)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (2865800)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126300)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, Oxide, 0 Flutes (1400155801)
- Osg Taps