Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes
Mfr # 1400131300
Zoro # G9258471
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400131300
- Zoro # G9258471
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Thread Length | 1-1/8" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Pitch Diameter Limit | H2 |
Overall Length | 2-23/32" |
65% Thread Drill Size | 7.30 mm |
Thread Size | 5/16"-18 |
Shank Length | 1 19/32 in |
55% Thread Drill Size | 7.40 mm |
75% Thread Drill Size | 7.20 mm |
Square Size | 0.2380 in |
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 5/16-32 NEF Hand Tap H3 4 Flt Taper (011804AS)
- TEKTON 3/8 Inch Alignment Punch (66179)
- BON TOOL Bon 11-170 Gin Wheel (11-170)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072D)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes (1400141301)
- OSG Thread Forming Tap, #6-40, Bottoming, Bright, 0 Flutes (1400112100)
- OSG Thread Forming Tap, M10-1.50, Plug, Oxide, 0 Flutes (1410105201)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102500)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014284)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-18 NC (8127)
- Osg Taps