Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes
Mfr # 1400131205
Zoro # G9265146
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400131205
- Zoro # G9265146
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H10 |
Tap Size | 5/16" |
75% Thread Drill Size | 7.20 mm |
Thread Size | 5/16"-18 |
Shank Length | 1 19/32 in |
Square Size | 0.2380 in |
65% Thread Drill Size | 7.30 mm |
55% Thread Drill Size | 7.40 mm |
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Cobalt, TiN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 6 Pc (10Z760)
- OSG Straight Flute Hand Tap, Taper, 4 (1014200)
- BOSCH Brush Set, For Use With Mfr. Model Number: 33618 (2607034904)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- OSG Thread Forming Tap, 3/4"-16, Plug, Bright, 0 Flutes (1400157000)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142000)
- OSG Thread Forming Tap, #8-32, Plug, Oxide, 0 Flutes (1400115301)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400106200)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105808)
- OSG Thread Forming Tap, M1.4-0.30, Modified Bottoming, V, 0 Flutes (1635014325)
- OSG Thread Forming Tap, #4-40, Bottoming, Oxide, 0 Flutes (1400105701)
- Osg Taps