Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes
Mfr # 1405009308
Zoro # G9251103
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1405009308
- Zoro # G9251103
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Pitch Diameter Limit | H9 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Tap Dimension Type | Inch |
65% Thread Drill Size | 7.30 mm |
Thread Size | 5/16"-18 |
Shank Length | 1 19/32 in |
Square Size | 0.2380 in |
75% Thread Drill Size | 7.20 mm |
55% Thread Drill Size | 7.40 mm |
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, VC-10, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN ProtAirCase, 6.49 in, Press and Pull, Black (015070-0011-110)
- WESTWARD Alloy Steel Plug Tap, 12-24 UNC (CCT1060-52)
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 1-1/4" to 4" (5519)
- WIHA SoftFinish Cushion Grip Screwdriver Tray (30280)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106208)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400135900)
- OSG Thread Forming Tap, 1/4"-20, Plug, Oxide, 0 Flutes (1400127101)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400157305)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106308)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1400120808)
- KODIAK CUTTING TOOLS 2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5563082)
- Osg Taps