Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes
Mfr # 1405009008
Zoro # G5788903
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1405009008
- Zoro # G5788903
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Pitch Diameter Limit | H6 |
Thread Length | 1-1/8" |
Overall Length | 2-23/32" |
Tap Dimension Type | Inch |
Shank Dia. | 0.318" |
Thread Size | 5/16"-18 |
75% Thread Drill Size | 7.20 mm |
Shank Length | 1 19/32 in |
55% Thread Drill Size | 7.40 mm |
Square Size | 0.2380 in |
65% Thread Drill Size | 7.30 mm |
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, VC-10, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Heavy Duty Manual Outward Clinch Stapler, Staple Capacity 84 (T6-8OC2)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-5/16 dia., 3D (63134333003)
- SUPERIOR STEEL EZ Install 22 Tooth 4 Inch Fine Cut Angle Grinder Disc and Chain - 7/8 Inch Arbor (SS478)
- CARRAND Pacific Coast Car Duster (CRD93007)
- OSG Thread Forming Tap, #4-40, Bottoming, Oxide, 2 Flutes (1400105301)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102700)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102500)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (1410104900)
- OSG Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes (1410104700)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, V, 0 Flutes (1605014216)
- GREENFIELD THREADING Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes (287301)
- Osg Taps