Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes
Mfr # 1400130800
Zoro # G5817436
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400130800
- Zoro # G5817436
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Pitch Diameter Limit | H6 |
Shank Dia. | 0.318" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Tap Dimension Type | Inch |
Shank Length | 1 19/32 in |
75% Thread Drill Size | 7.20 mm |
65% Thread Drill Size | 7.30 mm |
55% Thread Drill Size | 7.40 mm |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- BESSEY KF2 Pads, PR (4102100)
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Narrow Chisel (48-62-4005)
- TOOLMEX Quick Change Positive Drive Tap Adapter, 1/4 " #1 (19/11-4063), Import (8-722-1063)
- OSG Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes (1400123305)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126408)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 3 Flutes (1410103801)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105108)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127700)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400135305)
- Osg Thread Forming Taps