Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes
Mfr # 1400130100
Zoro # G9258234
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Pitch Diameter Limit H7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400130100
- Zoro # G9258234
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Pitch Diameter Limit | H7 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Square Size | 0.2380 in |
65% Thread Drill Size | 7.30 mm |
Shank Length | 1 19/32 in |
75% Thread Drill Size | 7.20 mm |
55% Thread Drill Size | 7.40 mm |
Thread Size | 5/16"-18 |
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H7, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Soc 33Mm 3/4 Dr Trq Hex 475 Ft/Lb Brown (UNKNOWN)
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-058)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (306931)
- HHIP 0-6" 6 Piece Precision Outside Micrometer Set (4200-0011)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158008)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102500)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120401)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Bright, 0 Flutes (1410100900)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106308)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105108)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- Osg Taps