Shop All Thread Forming Taps
Osg
Thread Forming Tap, #5-44, Bottoming, V, 0 Flutes
Mfr # 1625054415
Zoro # G0215938
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #5-44
- Tap Chamfer Bottoming
- Tap Finish V
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1625054415
- Zoro # G0215938
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #5-44 |
Tap Dimension Type | Inch |
Thread Length | 5/8" |
Overall Length | 2.200" |
Pitch Diameter Limit | H5 |
Shank Dia. | 0.141" |
Tap Size | #5 |
Thread Size | #5-44 |
75% Thread Drill Size | 2.6 mm |
65% Thread Drill Size | 2.92 mm |
55% Thread Drill Size | 2.95 mm |
Shank Length | 1 15/32 in |
Tap Length Standard | DIN |
Square Size | 0.1090 in |
Description
Thread Forming Tap, Thread Size #5-44, UNF, Overall Length 2 3/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.6 mm, Thread Limit H5, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #59 (44729)
- STEELMAN 16-Piece Metric 6-Point Combination Wrench Set (78331)
- INSIZE Digital Caliper, 2-1/2" Jaw Depth, SS (1196-300)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405006808)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (2866608)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- FRED V FOWLER CO 4Pc Deburring Cutter Set (72-483-777)
- Osg Taps