Shop All Thread Forming Taps
Osg
Thread Forming Tap, #5-40, Plug, TiN, 0 Flutes
Mfr # 1400108605
Zoro # G9253964
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400108605
- Zoro # G9253964
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #5-40 |
Tap Size | #5 |
Overall Length | 1-15/16" |
Pitch Diameter Limit | H6 |
Tap Dimension Type | Inch |
Thread Length | 5/8" |
Shank Dia. | 0.141" |
55% Thread Drill Size | 2.93 mm |
75% Thread Drill Size | 2.85 mm |
Square Size | 0.1100 in |
65% Thread Drill Size | 2.88 mm |
Shank Length | 1 1/4 in |
Thread Size | #5-40 |
Description
Thread Forming Tap, Thread Size #5-40, UNC, Overall Length 1 59/64 in, Cobalt, TiN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2410)
- ALLWAY 4" W Plastic Flexible Putty Knife (DS40P)
- BUCK KNIVES EdgeTek Dual Pocket Stone, Med Coarse (97076)
- JET Bench Oscillating Sander, 7.5 A (708404)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003308)
- OSG Thread Forming Tap, #10-32, Plug, Oxide, 0 Flutes (1400121201)
- OSG Thread Forming Tap, M5-0.80, Plug, Oxide, 0 Flutes (1410103501)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, TiCN, 0 Flutes (1410106808)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105208)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, TiN, 0 Flutes (1410100905)
- Osg Taps