Shop All Thread Forming Taps
Osg
Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes
Mfr # 1400107700
Zoro # G9241897
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400107700
- Zoro # G9241897
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #5-40 |
Tap Dimension Type | Inch |
Shank Dia. | 0.110" |
Tap Size | #5 |
Overall Length | 1-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 5/8" |
Shank Length | 1 9/32 in |
Thread Size | #5-40 |
75% Thread Drill Size | 2.85 mm |
65% Thread Drill Size | 2.88 mm |
55% Thread Drill Size | 2.93 mm |
Square Size | 0.1100 in |
Description
Thread Forming Tap, Thread Size #5-40, UNC, Overall Length 1 59/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Extension, 3-pc 1/4" Drive Locking Exten 1/4" Dr, Full Polish Chrome (CMMT43345)
- WRIGHT TOOL Socket 1/4" Drive 8 Point Standard Socke (2310)
- DRILL AMERICA 5/16"-24 HSS Left Hand 4 Flute Bottoming Tap (DWT60765)
- WELLER Crescent T15 X 1/4 in. drive 6 Point Standard Torx Bit Socket 1 pc (CDTS1N)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100308)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130505)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (1400143108)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1400130208)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102605)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- OSG Thread Forming Tap, 5/16"-24, Modified Bottoming, TiCN, 0 Flutes (1625056247)
- Osg Taps